Milwaukee

Ratchet, Cordless, 12V DC, 55 ft-lb Torque

Milwaukee Ratchet, Cordless, 12V DC, 55 ft-lb Torque 2557-20, 48-11-2440
Hover or click to zoom Tap to zoom
$308.56
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: (1) 4.0 Ah
  • Brushless Motor: Yes
  • Drive Size: 3/8 in Square
  • Voltage: 12V DC
  • Item: Ratchet
  • Head Width: 1 5/8 in
  • Battery Model No.: 38D764
See full product details
This item ships free.

Total: $308.56

Milwaukee #2557-20, 48-11-2440 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: (1) 4.0 Ah
  • Brushless Motor: Yes
  • Drive Size: 3/8 in Square
  • Voltage: 12V DC
  • Item: Ratchet
  • Head Width: 1 5/8 in
  • Battery Model No.: 38D764
  • Battery Series: M12 Redlithium
  • Features: Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
  • Wireless Tool Tracking: No
  • Series: M12 FUEL(TM)
  • Overall Length: 10 7/8 in
  • Green Environmental Attribute: Product is Rechargeable
  • Head Height: 1 5/8 in
  • Charger Included: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
  • Power Source: Cordless
  • Handle Type: In-Line
  • Retainer Type: Ball Detent
  • Tool Weight: 2.4 lb
  • Fastening Torque: 55 ft-lb
  • Number of Batteries Included: 1
  • Side to Center: 1 in
  • Standards: UL Listed
  • Case Included: No
  • Free Speed: 200 RPM
  • Country of Origin (subject to change): Multiple

Description

Ratchet, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. 38D764, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 7/8 in

Reviews of Milwaukee #2557-20, 48-11-2440