Skip to Main Content
customer-service Help
Milwaukee

Rechargeable High Performance Light Kit

Milwaukee Rechargeable High Performance Light Kit 2360-20, 48-11-1850
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$335.87
  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable High Performance Light Kit
  • Lumens: 3000
See full product details
This item ships free.
Total: $335.87

Milwaukee #2360-20, 48-11-1850 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable High Performance Light Kit
  • Lumens: 3000
  • Voltage: 18.0 V
  • Light Output Mode: High / Medium / Low
  • Lamp Type: Led
  • Focus: Fixed
  • Series: M18
  • Use With Battery Mfr. No.: All Milwaukee M18 Series
  • Includes: 45 Degrees Beveled Edge
  • Special Features: High Temperture Option, SuperResolution Option
  • Water Penetration Rating: Not Rated
  • Beam Distance: 142 m
  • Tool Weight: 6.25 lb
  • Replacement Lamps: No
  • Lamp Life: Limited Lifetime
  • Base Style: Flat
  • Corded/Cordless: Cordless
  • Switch Type: Push button
  • Max. Height: 10 3/4 in
  • Green Environmental Attribute: Product is Rechargeable
  • Number of Batteries: 1
  • Corded/Banded: Cordless
  • Standards: UL, CE, RoHS, REACH, PAH
  • Included Charger: No
  • Charger Replacement: 23Y581
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rechargeable High Performance Light Kit, Voltage 18.0, Battery Included, Lamp Type LED, 3000 Lumens, Focus Fixed, Light Output Mode High / Medium / Low, Series M18, Use With Battery Mfr. No. All Milwaukee M18 Series, Base Style Flat, Water Penetration Rating Not Rated, Number of Batteries 1, Beam Distance 142m, Lamp Life Limited Lifetime, Replacement Lamps No, Switch Type Push Button

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2360-20, 48-11-1850