Skip to Main Content
customer-service Help
Milwaukee

Recip Saw with Additional Battery, 18V

Milwaukee Recip Saw with Additional Battery, 18V 2720-21 / 48-11-1840
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$485.29
  • Promotion Restriction: Not eligible for promotion
  • Item: Reciprocating Saw Kit
  • Voltage: 18V
See full product details
This item ships free.
Total: $485.29

Milwaukee #2720-21 / 48-11-1840 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Reciprocating Saw Kit
  • Voltage: 18V
  • Includes: M18 FUEL Sawzall, (1) M18 4.0Ah REDLITHIUM Battery, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Corded/Banded: Cordless
  • Cutting Action: In-Line
  • Blade Type: 1/2 in Universal Tang
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Tool Weight: 8.9 lb
  • Handle Type: Soft Grip
  • Shoe Design: Adjustable
  • Length of Stroke: 1-1/8"
  • Battery Capacity: 4.0 Ah
  • Features: Brushless Motor for longer tool life, Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger
  • Battery Pack Replacement: 38D766
  • No Load Strokes/Minute: 0 to 3000
  • Battery Included: (2) 38D766
  • Battery Included / Bare Tool: Battery Included
  • Tool Length: 18 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Reciprocating Saw Kit, Tool Length 18-1/2 in, Tool Weight 8.9 lb, Voltage 18.0, Battery Capacity 4.0Ah, Includes M18 FUEL Sawzall, (1) M18 4.0Ah REDLITHIUM Battery, (1) M12 & M18 Multi Voltage Charger, (1) Sawzall Blade, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery, Features Brushless Motor for longer tool life, Quik-Lok(TM) Blade Clamp, LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, Variable Speed Trigger, Blade Type 1/2 in Universal Tang

Reviews of Milwaukee #2720-21 / 48-11-1840