BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Reciprocating Saw, 0 to 3000 spm, 9.8 lb., Super Sawzall, Sawzall

MILWAUKEE| Zoro #: G1643004| Mfr #: 6536-21

$213.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Stroke: 1-1/4"Cord Length: 8 ft.Includes: Sawzall(R) Recip Saw, Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643004 Mfr #: 6536-21
Blade Stroke: 1-1/4"Cord Length: 8 ft.
Includes: Sawzall(R) Recip Saw, Carrying CaseAdjustable Shoe: Yes
Tool Weight: 9.8 lb.Voltage: 120VAC
Corded/Cordless: CordedTool Length: 18-3/4"
Features: Orbital Action, Soft Grip Handle, Anti-Vibration SystemAmps: 13.0
Number of Conductors: 3Item: Reciprocating Saw
Keyless Blade Clamp: YesStrokes per Minute: 0 to 3000
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Corded Reciprocating Saw, Corded, Amps 13.0, Strokes per Minute 0 to 3000, Cord Length 8 ft., Length of Stroke 1-1/4 In., Cutting Action Orbital, Adjustable Shoe Yes, Keyless Blade Clamp Yes, Number of Conductors 3, Tool Length 18-3/4 In., Tool Weight 9.8 lb., Voltage 120VAC

Reviews