SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" L Bi-Metal Reciprocating Saw Blade, 25 pk.

MILWAUKEE| Zoro #: G0303597| Mfr #: 48-00-8712

$52.27 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303597 Mfr #: 48-00-8712
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Straight
Primary Saw Application: MetalHeight: 1"
Application: Demolition, Rescue and RemodelingTeeth per Inch: 10
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

The Milwaukee 48-00-8712 6 in. x 10 TPI The Torch metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts. The Milwaukee 48-00-8712 contains 25 blades.

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • SAWZALL blades Tough Neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling

Reviews