KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" L Reciprocating Saw Blade, 25 pk.

MILWAUKEE| Zoro #: G1944844| Mfr #: 48-00-8789

$84.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: For Cutting Metal 3/16" Through 1/4", Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944844 Mfr #: 48-00-8789
Item: Reciprocating Saw BladeBack: Straight
Application: For Cutting Metal 3/16" Through 1/4", Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling WorkHeight: 1"
Length: 12"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 18
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application For Cutting Metal 3/16 In. Through 1/4 In., Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work, Package Quantity 25

Reviews