SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1759344| Mfr #: 48-00-4189

$21.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Metal CuttingLength: 12"Shank: 1/2" Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759344 Mfr #: 48-00-4189
Application: Metal CuttingLength: 12"
Shank: 1/2" UniversalMaterial: Cryogenic Bi-Metal
Teeth per Inch: 18Height: 1"
Item: Reciprocating Saw BladePrimary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Description

The Milwaukee 48-00-4189 12 in. x 18 TPI Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. The Milwaukee 48-00-4189 contains 5 Reciprocating Saw blades.

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • SAWZALL blades Tough Neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Ice Hardened for up to 50% longer life

Reviews