12" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1783661| Mfr #: 48-00-5194

$14.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: All Woods, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous Metals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783661 Mfr #: 48-00-5194
Item: Reciprocating Saw BladeBack: Straight
Application: All Woods, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous MetalsHeight: 5/8"
Length: 12"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 10/14
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application General Purpose, Length 12 In., Teeth per Inch 10/14, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 5/8 In., Application All Woods, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous Metals, Package Quantity 5

Reviews