SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G0938016| Mfr #: 48-00-5711

$16.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938016 Mfr #: 48-00-5711
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 12"Back: Straight
Primary Saw Application: General PurposeHeight: 1"
Application: Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and AluminumTeeth per Inch: 8
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

The Next Generation Wrecker is designed for Multi-Material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the Next Generation Wrecker is a true demoliton blade for the professional user.

  • Optimized to be a true demolition blade for cutting nail enbedded wood, plastics and metals
  • Hardened teeh for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape

Reviews