KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G2252853| Mfr #: 48-00-5052

$8.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Tapered
Application: Plaster with Metal Lath, Plasterboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252853 Mfr #: 48-00-5052
Item: Reciprocating Saw BladeBack: Tapered
Application: Plaster with Metal Lath, PlasterboardHeight: 3/4"
Length: 5"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 6
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Specialty, Length 5 In., Teeth per Inch 6, Material Bi-Metal, Back Tapered, Shank 1/2 In., Height 3/4 In., Application Plaster with Metal Lath, Plasterboard, Package Quantity 5

Reviews