BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

6" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1644587| Mfr #: 48-00-4182

$11.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Cryogenic Bi-MetalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644587 Mfr #: 48-00-4182
Item: Reciprocating Saw BladeMaterial: Cryogenic Bi-Metal
Length: 6"Back: Straight
Primary Saw Application: MetalHeight: 3/4"
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast IronTeeth per Inch: 14
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

The Milwaukee 48-00-4182 6 in. x 14 TPI Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. The Milwaukee 48-00-4182 contains 5 blades.

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • SAWZALL blades tough neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Ice hardened for up to 50% longer life

Reviews