9" L Reciprocating Saw Blade, 25 pk.

MILWAUKEE| Zoro #: G1411173| Mfr #: 48-00-8713

$62.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1411173 Mfr #: 48-00-8713
Primary Saw Application: MetalItem: Reciprocating Saw Blade
Height: 1"Material: Bi-Metal
Back: StraightShank: 1/2"
Application: For Cutting Metal 3/16" Through 1/4", Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling WorkItem: Reciprocating Saw Blade
Teeth per Inch: 10Length: 9"
Country of Origin (subject to change): United States

Product Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 9 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application For Cutting Metal 3/16 In. Through 1/4 In., Channels, Metal Pipe, Cast Iron, Demolition, Rescue and Remodeling Work, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.