KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1323761| Mfr #: 48-00-4788

$22.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323761 Mfr #: 48-00-4788
Item: Reciprocating Saw BladeBack: Straight
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast IronHeight: 1"
Length: 9"Shank: 1/2" Universal
Material: Cryogenic Bi-MetalTeeth per Inch: 18
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 9 In., Teeth per Inch 18, Material Cryogenic Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast Iron, Package Quantity 5

Reviews