KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9" L Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1574194| Mfr #: 48-00-5713

$15.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: Demolition, Rescue and Remodeling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574194 Mfr #: 48-00-5713
Item: Reciprocating Saw BladeBack: Straight
Application: Demolition, Rescue and RemodelingHeight: 1"
Length: 9"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 10
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application Metal, Teeth per Inch 10, Length 9 In., Material Bi-Metal, Height 1 In., Back Straight, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Demolition, Rescue and Remodeling, Package Quantity 5

Reviews