PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

6" L Bi-Metal Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1842014| Mfr #: 48-00-5021

$15.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842014 Mfr #: 48-00-5021
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Tapered
Primary Saw Application: Nail Embedded WoodHeight: 1"
Application: Excellent for Plunge Cutting Into Wood and Nail Embedded WoodTeeth per Inch: 5
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

The Milwaukee Super SAWZALL the AX 6 in. x 5/8 TPI Wood Reciprocating Saw Blades (5-Pack) feature bi-metal construction to help prevent the blades from bending. Slope-shaped blades. Heat-treated.

  • 1/2 in. universal tang fits all SAWZALLs
  • Bi-metal construction
  • 5/8 teeth per in.
  • Ideal for plunge-cutting into wood and nail-embedded wood

Reviews