6" L Bi-Metal Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1187173| Mfr #: 48-00-5701

$11.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Tapered
Application: Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187173 Mfr #: 48-00-5701
Item: Reciprocating Saw BladeBack: Tapered
Application: Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and AluminumHeight: 1"
Length: 6"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 8
Primary Saw Application: General PurposeCountry of Origin (subject to change): United States

Description

For Use With Saw Type Reciprocating Saws, Reciprocating Saw Blade, Primary Saw Application General Purpose, Teeth per Inch 8, Length 6 In., Material Bi-Metal, Height 1 In., Back Tapered, Shank 1/2 In. Universal, Number of Cutting Edges 1, Application Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum, Package Quantity 5

Reviews