12" L Bi-Metal Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1447932| Mfr #: 48-00-5789

$17.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: Demolition, Rescue and Remodeling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447932 Mfr #: 48-00-5789
Item: Reciprocating Saw BladeBack: Straight
Application: Demolition, Rescue and RemodelingHeight: 1"
Length: 12"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 18
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 12 In., Teeth per Inch 18, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 1 In., Application Demolition, Rescue and Remodeling, Package Quantity 5

Reviews