Milwaukee

Reciprocating Saw Blade, Blade 1 in L

Milwaukee Reciprocating Saw Blade, Blade 1 in L 48-00-5527, 48-00-5227
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 5
  • Item: Reciprocating Saw Blade
  • Cut Width: 0.05 in
  • Height: 1 in
  • Primary Material Application: Wood
  • Back Style: Tapered
  • Blade Material: Carbide
See full product details
$111.97

Subtotal: $111.97

Milwaukee #48-00-5527, 48-00-5227 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 5
  • Item: Reciprocating Saw Blade
  • Cut Width: 0.05 in
  • Height: 1 in
  • Primary Material Application: Wood
  • Back Style: Tapered
  • Blade Material: Carbide
  • For Use With Saw Type: Reciprocating Saws
  • Blade Length: 12 in
  • Includes: (6) Blades
  • Materials Cut: Durlock, Nail-Embedded Wood, Plaster, Shingles
  • Blade Shank Type: 1/2 in Universal
  • Tip Material: Carbide Tipped
  • Cutting Edge Style: Rigid for Straight Cuts
  • Blade Thickness: 5/100 in
  • Blade Width: 1 in
  • Number of Cutting Edges: 1
  • Country of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Durlock, Nail-Embedded Wood, Plaster, Shingles, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 5, Blade Thickness 5/100 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Blade Shank Type 1/2 in Universal

Reviews of Milwaukee #48-00-5527, 48-00-5227

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.