Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

6"L x 8/12 TPI Super Sawzall, Sawzall Reciprocating Saw Blade, 50PK

MILWAUKEE | Zoro #: G0935672 | Mfr #: 48-01-6091

$ 61.45 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #48-01-6091 Specifications

Zoro #: G0935672 Mfr #: 48-01-6091
Teeth per Inch: 8/12 Shank: 1/2" Universal
Package Quantity: 50 Length: 6"
Back: Tapered Height: 3/4"
Primary Saw Application: General Purpose Application: All Woods, Nail Embedded, Plastic, Composition Material, Non Ferrous Metals, Cast Iron
Item: Reciprocating Saw Blade Material: Bi-metal
Country of Origin (subject to change): United States

Description

Carbide-grit reciprocating saw blades are specially designed for use with fiberglass, ceramic, and cement. Take a look at the features for Milwaukee Reciprocating Saw Blade. Length: 6", Material: Bi-metal, Application: All Woods, Nail Embedded, Plastic, Composition Material, Non Ferrous Metals, Cast Iron.

Reviews