6" L Reciprocating Saw Blade, 50 pk.

MILWAUKEE| Zoro #: G2083295| Mfr #: 48-01-6092

$69.55 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083295 Mfr #: 48-01-6092
Item: Reciprocating Saw BladeBack: Straight
Application: All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast IronHeight: 3/4"
Length: 6"Shank: 1/2" Universal
Material: Bi-metalTeeth per Inch: 10
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Metal, Length 6 In., Teeth per Inch 10, Material Bi-Metal, Back Straight, Shank 1/2 In., Height 3/4 In., Application All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron, Package Quantity 50

Reviews