PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

6" L Reciprocating Saw Blade, 50 pk.

MILWAUKEE| Zoro #: G1756605| Mfr #: 48-01-6184

$63.39 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Metal 1/8 Through 3/16", Conduit, Tubing, Channels, PipeLength: 6"Shank: 1/2" Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756605 Mfr #: 48-01-6184
Application: Metal 1/8 Through 3/16", Conduit, Tubing, Channels, PipeLength: 6"
Shank: 1/2" UniversalMaterial: Bi-metal
Teeth per Inch: 18Height: 3/4"
Item: Reciprocating Saw BladePrimary Saw Application: Metal
Back: StraightCountry of Origin (subject to change): United States

Description

The Milwaukee 48-01-6184 6 in. x 18 TPI Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts. The Milwaukee 48-01-6184 contains 50 blades.

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • SAWZALL blades Tough Neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Material, blade geometry and heat treating are designed to maximize metal cutting performance

Reviews