KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" L Reciprocating Saw Blade, 50 pk.

MILWAUKEE| Zoro #: G1120427| Mfr #: 48-01-6420

$168.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw Blade
Back: Straight
Application: Hardwood Flooring, Cast Iron, Fiberglass, Ceramic Tiles, Brick, Plaster and Marble
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120427 Mfr #: 48-01-6420
Item: Reciprocating Saw BladeBack: Straight
Application: Hardwood Flooring, Cast Iron, Fiberglass, Ceramic Tiles, Brick, Plaster and MarbleHeight: 3/4"
Length: 6"Shank: 1/2" Universal
Material: Tungsten CarbideTeeth per Inch: Carbide Grit
Primary Saw Application: SpecialtyCountry of Origin (subject to change): United States

Description

Reciprocating Saw Blade, Primary Saw Application Specialty, Length 6 In., Teeth per Inch Carbide Grit, Material Tungsten Carbide, Back Straight, Shank 1/2 In., Height 3/4 In., Application Hardwood Flooring, Cast Iron, Fiberglass, Ceramic Tiles, Brick, Plaster and Marble, Package Quantity 50

Reviews