BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

9" L 6 Reciprocating Saw Blade Set

MILWAUKEE| Zoro #: G1223031| Mfr #: 49-22-1131

$33.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Teeth per Inch: 10, 14, 18Length: 6", 9"Height: 3/4", 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223031 Mfr #: 49-22-1131
Teeth per Inch: 10, 14, 18Length: 6", 9"
Height: 3/4", 1"Item: Reciprocating Saw Blade Set
Application: Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals and Cast IronMaterial: Bi-metal
Includes: (4) 6" 14 TPI Blades, (4) 6" 18 TPI Blades, (2) 9" 10 TPI The Torch(R) Blades, (2) 9" 14 TPI The Torch(R) Blades, (2) 9" 18 TPI The Torch(R) Blades, (1) Storage PouchBack: Straight
Shank: 1/2" UniversalPrimary Saw Application: General Purpose
Country of Origin (subject to change): United States

Description

Ice Hardened blades are cryogenically treated to minimize soft metal (austenite) and create more hard metal (marten site). The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades. A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life. Precision forming process creates sharper teeth for fast cutting. Matrix II bi-metal teeth for greater durability.

  • Ice hardened for up to 50% longer life
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability

Reviews