Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
6" 10 TPI The Torch Ice Hardened SAWZALL Blades (5 Pk) (Discontinued)
Mfr # 48-00-4712
Zoro # G1634071
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Primary Saw Application Metal
- Material Cryogenic Bi-Metal
- Number of Cutting Edges 1