SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" L Straight Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G1032403| Mfr #: 48-00-5782

$11.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032403 Mfr #: 48-00-5782
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Straight
Primary Saw Application: MetalHeight: 1"
Application: Demolition, Rescue and RemodelingTeeth per Inch: 14
Shank: 1/2" UniversalCountry of Origin (subject to change): United States

Description

The Torch SAWZALL Reciprocating Blades are fashioned with Tough Neck ribs designed to strengthen the blade tang and minimize breakage, giving your machine superb metal-cutting ability. Double Duty tooth construction makes these 6 in. 14 TPI blades highly resilient in rugged applications, delivering straight, controlled cuts on the stiffest metals. A reinforced Grid Iron honeycomb pattern weaves through the length of the blade for extra strength and rigidity in sawing through bolts, pipes, beams and more.

  • Ideal for demolition, plumbing, remodeling and general metal cutting
  • Tough neck ribs strengthen blade tang and minimize breakage
  • Grid iron stamped honeycomb pattern increases blade rigidity to resist buckling
  • Optimized tooth design offers utmost sharpness and wear resistance

Reviews