Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

6" L Tapered Reciprocating Saw Blade, 5 pk.

MILWAUKEE| Zoro #: G0390975| Mfr #: 48-00-5015

$11.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reciprocating Saw BladeMaterial: Bi-metalLength: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390975 Mfr #: 48-00-5015
Item: Reciprocating Saw BladeMaterial: Bi-metal
Length: 6"Back: Tapered
Primary Saw Application: WoodHeight: 3/4"
Application: Cutting Nail Free Wood and PlasticsTeeth per Inch: 6
Shank: 1/2" UniversalCountry of Origin (subject to change): Switzerland

Description

Milwaukee 48-00-5015 Specialty flea ground wood blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials. Milwaukee designs and manufactures Sawzall blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durability and endurance are the goal of every blade we make. This blade has a 1/2 in. universal tang that fits all Sawzall Reciprocating Saws and standard competitive saws.

  • Blade's deep gullet design cuts up to 25% faster than standard wood blades
  • Milwaukee 48-00-5015 is versatile made for a variety of wood and plastic applications
  • Includes (5) 6 in. 6 TPI flea ground SAWZALL reciprocating saw blades
  • 1/2 in. universal tang fits all SAWZALLS and reciprocating saws

Reviews