BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Reciprocating Saw Kit, 0 to 2800 spm, Super Sawzall, Sawzall

MILWAUKEE| Zoro #: G0761092| Mfr #: 6538-21

$247.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Stroke: 1-1/4"Cord Length: 10 ft.Includes: Sawzall(R) Recip Saw, Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761092 Mfr #: 6538-21
Blade Stroke: 1-1/4"Cord Length: 10 ft.
Includes: Sawzall(R) Recip Saw, Carrying CaseAdjustable Shoe: Yes
Tool Weight: 9.8 lb.Voltage: 120VAC
Corded/Cordless: CordedTool Length: 18-3/4"
Features: Orbital Action, Gear Protecting Clutch, Trigger and Dial Speed ControlAmps: 15.0
Number of Conductors: 2Item: Reciprocating Saw
Keyless Blade Clamp: YesStrokes per Minute: 0 to 2800
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Corded Reciprocating Saw, Corded, Amps 15.0, Strokes per Minute 0 to 2800, Cord Length 10 ft., Length of Stroke 1-1/4 In., Cutting Action Orbital, Adjustable Shoe Yes, Keyless Blade Clamp Yes, Number of Conductors 2, Tool Length 18-3/4 In., Tool Weight 9.8 lb., Voltage 120VAC

Reviews