Milwaukee

REDLITHIUM™ USB 3.0 BATTERY

Milwaukee REDLITHIUM™ USB 3.0 BATTERY 48-11-2131
Hover or click to zoom Tap to zoom
$24.99
  • Promotion Restriction: Not eligible for promotion
  • Battery Chemistry: Li-Ion
  • Voltage: 4V DC
See full product details
Orders over $75 ship free.

Total: $24.99

Milwaukee #48-11-2131 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Battery Chemistry: Li-Ion
  • Voltage: 4V DC
  • Item: USB Battery
  • Overall Height: 7/8 in
  • Battery Capacity: 3 Ah
  • For Use With: Milwaukee USB Rechargeable Products
  • Overall Width: 7/8 in
  • Battery Series: USB Rechargeable
  • Charger Included: No
  • Overall Length: 3 in
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 1
  • Cordless Tool Kit Contents: (1) Battery
  • Cordless Tool Battery Platform: M4
  • Weight: 0.1 lb
  • Automatic Shut-Off: No
  • Accessory Type: USB Battery
  • Product Type: USB Battery
  • Country of Origin (subject to change): Korea, Republic of

Description

USB Battery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 4V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Battery Series USB Rechargeable, Cordless Tool Battery Platform M4, Overall Height 7/8 in, Overall Length 3 in, Overall Width 7/8 in, Weight 0.1 lb, Wireless Tool Tracking No

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-11-2131