customer-service Help
Milwaukee

Reduction Nozzle 3/8"

Milwaukee Reduction Nozzle 3/8" 49-80-0305
Tap to zoom
Hover or click to zoom
$16.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun Air Reducer Nozzle
  • For Use With: 8975-6 and 8977-20, Mfr. No. 8988-20
See full product details
Orders over $75 ship free.

Total: $16.97

Milwaukee #49-80-0305 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun Air Reducer Nozzle
  • For Use With: 8975-6 and 8977-20, Mfr. No. 8988-20
  • Outside Diameter: 3/8 in
  • Compatible with Grainger Part Number: 3TB68, 5PP83, 5PP84
  • Compatible with Manufacturer Part Number: 8978-20, 8986-20, 8988-20
  • Material Application: Plexiglass, Soldering
  • Number of Pieces: 1
  • Nozzle Type: Reducer
  • Country of Origin (subject to change): Germany

Description

The 49-80-0305 air reduction nozzle can be used with Milwaukee heat guns 8978-20, 8986-20, and 8988-20 for applications where intensified, spot directed heat is needed for corners, bending Plexiglas or soldering. Includes nozzle only.

Reviews of Milwaukee #49-80-0305