- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Heat Guns and Kits
- /
- Heat Gun Accessories
- /
- Reflector Nozzle 3/8"
Milwaukee
Reflector Nozzle 3/8"
- Zoro #: G4886594
- Mfr #: 49-80-0307
Tap to zoom
Hover or click to zoom
$16.83
- Promotion Restriction: Not eligible for promotion
- Item: Reflector Nozzle
- Type: 1.33 in ID
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.83
Milwaukee #49-80-0307 Specifications
- Zoro #: G4886594
- Mfr #: 49-80-0307
- Promotion Restriction: Not eligible for promotion
- Item: Reflector Nozzle
- Type: 1.33 in ID
- Size: 3/8 in
- For Use With: Heat Guns
- size: 3/8"
- Compatible with Manufacturer Part Number: 8978-20, 8986-20, 8988-20
- Number of Pieces: 1
- Material Application: Tubing, Wires
- Nozzle Type: Reflector
- Compatible with Grainger Part Number: 3TB68, 5PP83, 5PP84
- Outside Diameter: 3/8 in
- Country of Origin (subject to change): Germany
Description
The 49-80-0307 air reflector nozzle can be used with Milwaukee heat guns 8978-20, 8986-20, and 8988-20 for applications such as small diameter tubing, wires, or shrink wrap tubing. Includes nozzle only.
Reviews of Milwaukee #49-80-0307
Explore more
- MILWAUKEE Heat Gun Accessory Assortment 49-80-0300
- MILWAUKEE Deflector Nozzle 49-80-0293
- MILWAUKEE Reduction Nozzle 3/8" 49-80-0305
- MILWAUKEE Hook Nozzle 49-80-0292
- MILWAUKEE Air Reducer Nozzle 49-80-0297
- STEINEL Reflector Nozzle, Size 39mm 39mm or 1 1/2in Reflector Tip
- MASTER APPLIANCE Heat Gun Attachment, Butt Weld, Size 3 In 35267
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 Speed Welding Tip (Fits onto 09231)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 2 In A-170-HG
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2-1/4 51543
- Milwaukee Heat Guns and Kits