Skip to Main Content
customer-service Help
Milwaukee

Refurbished M12 3/8" Drill/Driver-Recondition

Milwaukee Refurbished M12 3/8" Drill/Driver-Recondition 2407-80
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.40
  • Promotion Restriction: Not eligible for promotion
  • Item: M12,3/8" Drill/Driver-Reconditioned
  • Refurbished Product Warranty: 1 Year
See full product details
Orders over $75 ship free.
Total: $59.40

Milwaukee #2407-80 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: M12,3/8" Drill/Driver-Reconditioned
  • Refurbished Product Warranty: 1 Year
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Refurbished Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12TM cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency. Reconditioned product.

Reviews of Milwaukee #2407-80