SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Bulb, F/49-24-0185, PK2

MILWAUKEE| Zoro #: G0959436| Mfr #: 49-81-0040

$7.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Item: Work Light Replacement BulbFor Use With: Mfr. No. 49-24-0185 28V Lithium Ion Work Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959436 Mfr #: 49-81-0040
Voltage: 28Item: Work Light Replacement Bulb
For Use With: Mfr. No. 49-24-0185 28V Lithium Ion Work LightLamp Type: Lithium Ion
Country of Origin (subject to change): United States

Description

Work Light Replacement Bulb, Voltage 28, For Use With Mfr. No. 49-24-0185 28V Lithium Ion Work Light, Package Quantity 2

Reviews