20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Right Angle Sander, 120V, 7 or 9 in. dia.

MILWAUKEE| Zoro #: G1668247| Mfr #: 6065-6

$203.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668247 Mfr #: 6065-6
Switch Type: TriggerSpindle Thread Size: 5/8"-11
Corded/Cordless: CordedHandle Design: Rat Tail
Item: Angle GrinderFeatures: Spiral Bevel Gears
Includes: Multi-position Side HandleNo Load RPM: 5000
Speed Type: SingleCord Length: 9.0 ft.
Number of Conductors: 3Nominal Amps: 15
Lock-off: NoLock-on: Yes
Wheel Dia.: 7" or 9"Tool Length: 17-1/2"
Voltage: 120VACTool Weight: 12.0 lb.
Country of Origin (subject to change): China

Product Description

Angle Grinder, Wheel Dia. 7 In. or 9 In., Nominal Amps 15, No Load RPM 5000, Switch Type Trigger, Lock-on Yes, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 17-1/2 In., Speed Type Single, Handle Design Rat Tail, Cord Length 9.0 ft., Number of Conductors 3, Features Spiral Bevel Gears, Includes Multi-position Side Handle

Product Reviews

Save 15%. Sign up for Z-mail.