Skip to Main Content
customer-service Help

Rotary Hammer with Add Battery, 18V

  • Zoro #: G2606079
  • Mfr #: 2612-21 / 48-11-1840
Milwaukee Rotary Hammer with Add Battery,  18V 2612-21 / 48-11-1840
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$497.29
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
See full product details
This item ships free.

Milwaukee #2612-21 / 48-11-1840 Specifications

  • Zoro #: G2606079
  • Mfr #: 2612-21 / 48-11-1840
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Rotary Hammer Kit
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 1300
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 7000
  • Battery Capacity: 3.0 Ah
  • Solid Bit Capacity: 5/8 in
  • Corded/Cordless: Cordless
  • Brushless Motor: No
  • Battery Included / Bare Tool: Battery Included
  • Series: M18TM
  • Corded/Banded: Cordless
  • Capacity in Concrete: 5/8 in
  • Battery Pack Replacement: 38D766
  • Handle Type: D-Handle
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Stop Rotation: No
  • Features: 2-Mode Operation, Electro Pneumatic Mechanism, LED Light
  • Tool Weight: 5.5 lb
  • Battery Included: (1) 2PYZ8, (1) 38D766
  • Tool Length: 12 in
  • Includes: M18 5/8 in SDS Plus Rotary Hammer, (1) M18 3.0Ah REDLITHIUM Compact Battery, (1) M12 & M18 Multi Voltage Charger, (1) Depth Rod, (1) Side Handle, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 18.0, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, 0 to 7000 Blows per Minute, 0 to 1300 No Load RPM, Brushless Motor No, Series M18(TM), Stop Rotation No, 5/8 in Capacity in Concrete, 5/8 in Solid Bit Capacity, Battery Included 2PYZ8, 38D766, Battery Pack Replacement 38D766, Handle Type D-Handle, Features 2-Mode Operation, Electro Pneumatic Mechanism, LED Light

Reviews of Milwaukee #2612-21 / 48-11-1840