Milwaukee

Safety Glasses, Yellow Polycarbonate Lens, Anti-Fog

Milwaukee Safety Glasses,  Yellow Polycarbonate Lens,  Anti-Fog 48-73-2103
Hover or click to zoom Tap to zoom
$14.97
  • Promotion Restriction: Not eligible for promotion
  • Lens Color: Yellow
  • Lens Coating: Anti-Fog
See full product details
Orders over $75 ship free.

Total: $14.97

Milwaukee #48-73-2103 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Lens Color: Yellow
  • Lens Coating: Anti-Fog
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Frame Material: Nylon
  • Gender: Unisex
  • Standards: ANSI Z87.1+, CSA Z94.3
  • Item: Safety Glasses
  • Frame Color: Black
  • Includes: (1) Safety Glasses - Yellow Fog-Free Lenses (Polybag)
  • Includes Polarized Lens Coating: No
  • Frame Type: Half-Frame
  • Application: General Purpose
  • Photochromatic Lens: No
  • Infra-Red Light Scale Protection Designation: No
  • Metal Detectable: No
  • Welding Shade Designation: Not Rated for Welding Use
  • Adjustable Nose Piece: Yes
  • Includes Padded Nose Piece: No
  • Arm Material: Nylon
  • Includes Brow Lining: No
  • Includes Scratch-Resistant Lens Coating: Yes
  • Dielectric Protection: No
  • Adjustable Arm Length: No
  • Brow Lining Material: Nylon
  • Hinge Type: Barrel Hinge
  • Includes Anti-Static Lens Coating: No
  • X-Ray Detectable: No
  • Nose Bridge Material: Nylon
  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
  • Includes No Lens Coatings: No
  • Arm Tip Type: Non-Adjustable
  • Frame Style: Wraparound
  • Includes Padded Arms: No
  • Includes Anti-Fog Lens Coating: Yes
  • Arm Color: Black, Red
  • For Small Heads Designation: Not Rated for Small Heads
  • Includes Eye Socket Lining: No
  • Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Yellow, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes (1) Safety Glasses - Yellow Fog-Free Lenses (Polybag), Standards ANSI Z87.1+, CSA Z94.3

Reviews of Milwaukee #48-73-2103