HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sander, 120V, 7 or 9 in.

MILWAUKEE| Zoro #: G1807872| Mfr #: 6078

$265.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Dial Speed Control, Spiral Bevel Gears
Corded/Cordless: Corded
Cord: 10-ft. 2-Conductor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1807872 Mfr #: 6078
Features: Dial Speed Control, Spiral Bevel GearsCorded/Cordless: Corded
Cord: 10-ft. 2-ConductorTool Weight: 9.3 lb.
Bearings: Ball And RollerIncludes: Multi-position Side Handle, Spindle Lock, Dial Speed Control
Switch Type: TriggerHandle Design: Rat Tail
Tool Length: 17"Lock: Yes
Amps: 13Item: Electric Sander
Spindle Thread Size: 5/8"-11No Load RPM: 6000
Speed Type: VariableCountry of Origin (subject to change): China

Description

Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11, Switch Type Trigger, Tool Length 17 In., Tool Weight 9.3 lb., Speed Type Variable, Lock-on Yes, Lock-off No, Handle Design Straight, Cord Length 10 ft., 2-cond, Features Dial Speed Control, Spiral Bevel Gears, Includes Multi-position Side Handle, Spindle Lock, Dial Speed Control

Reviews