SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sander, 6000 RPM, 120V

MILWAUKEE| Zoro #: G1972555| Mfr #: 6066-6

$182.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Design: Rat TailIncludes: Side Handle, Flange, and Nylon WasherLock: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972555 Mfr #: 6066-6
Handle Design: Rat TailIncludes: Side Handle, Flange, and Nylon Washer
Lock: YesSwitch Type: Trigger
Features: Spiral Bevel GearsTool Length: 17-1/2"
Speed Type: SingleCorded/Cordless: Corded
Cord: 9 ft. 2-ConductorTool Weight: 12.0 lb.
Spindle Thread Size: 5/8"-11Bearings: Ball And Roller
Amps: 15Item: Electric Sander
No Load RPM: 6000Country of Origin (subject to change): China

Description

Electric Sander, No Load RPM 6000, Amps 15, Cord 9 ft. 2-Conductor, Spindle Thread Size 5/8 In.-11, Features Spiral Bevel Gears, Tool Length 17-1/2 In., Tool Weight 12.0 lb., Ball And Roller Bearings, Handle Design Rat Tail, Speed Type Single, Switch Type Trigger, Includes Side Handle, Flange, and Nylon Washer, Lock Yes

Reviews