Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shockwave (R) Screwdriver Bit Set, 18 Pieces, 1/4" Shank

  • Zoro #: G3921452
  • Mfr #: 48-32-4403

$10.53

  • Includes: 45 Degrees Beveled Edge
  • No. of Pieces: 18
  • Item: Screwdriver Bit Set
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Milwaukee #48-32-4403 Specifications

  • Zoro #: G3921452
  • Mfr #: 48-32-4403
Includes: 45 Degrees Beveled Edge No. of Pieces: 18
Item: Screwdriver Bit Set Application - Tools: Impact
Shank Size: 1/4" Fastening Tool Item: Screwdriver Bit Set
Fastening Tool Material: Steel Impact Rated: Yes
Number of Pieces: 18 Application: Fastening
Hex Shank Size: 1/4" Country of Origin (subject to change): China

Description

The Milwaukee 48-32-4403 SHOCKWAVE Impact Duty Driver Bit Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat-treated to control hardness, the SHOCKWAVE Impact Duty Insert and Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

 

  • Geometric design provides the shock absorption
  • Proprietary steel and heat-treat process for maximum strength and durability
  • Forged tips for maximum grip
  • Milwaukee 48-32-4403 includes (1) Phillips bit 1 in. P1, (1) Phillips bit 1 in.P2, (1) Phillips bit 1 in. P3, (1) slotted bit 1 in. SL 1/4 in., (1) slotted bit 1 in.SL 3/16 in., (1) square bit 1 in. SQ1, (1) square bit 1 in. SQ2, (2) Phillips bit 2 in. P2, (1) Phillips bit 2 in. P3 and (2) square bit 2 in SQ2

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4403