Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Screwdriver Bit Set, 60 pcs.

  • Zoro #: G1918207
  • Mfr #: 48-32-4029

$33.94

  • Item: Screwdriver Bit Set
  • No. of Pieces: 60
  • Application - Tools: Impact
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Milwaukee #48-32-4029 Specifications

  • Zoro #: G1918207
  • Mfr #: 48-32-4029
Item: Screwdriver Bit Set No. of Pieces: 60
Application - Tools: Impact Impact Rated: Yes
Fastening Tool Material: Steel Hex Shank Size: 1/4"
Fastening Tool Item: Screwdriver Bit Set Includes: Compact Bit Holder, 6" Bit Holder, Magnetic Nut Drivers 1/4", 5/16", Socket Adapter 3/8", Hex Drill Bits 1/16", 3/32", 1/8", 5/32", 3/16", 1/4", Double Ended Power Bits PH2/SQ2, PH2/T25, PH2/SL#10, T20/T25, Insert Driver Bits PH1, (6) PH2, PR2, (2) PH3, SQ1, (3) SQ2, SQ3, T10, T15, (2) T20, (3) T25, T30, SL#6, SL#10, Hex 3/16", Hex 1/4", 2" Power Bits PH1, (4) PH2, (2) PH3, SQ1, (3) SQ2, SQ3, (2) T20, (2) T25, T30, SL#10
Country of Origin (subject to change): China

Description

Screwdriver Bit Set, No. of Pieces 60, Hex Shank Size 1/4 In., Fastening Tool Material Steel, Impact Rated Yes, Impact

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4029