Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Bit Set, 75 pcs.

  • Zoro #: G1918478
  • Mfr #: 48-32-4030
$50.99 10% off
$45.89
  • Promotion Restriction: Not eligible for promotion
  • Hex Shank Size: 1/4"
  • Impact Rated: Yes
See full product details
Orders over $75 ship free.

Milwaukee #48-32-4030 Specifications

  • Zoro #: G1918478
  • Mfr #: 48-32-4030
Promotion Restriction: Not eligible for promotion Hex Shank Size: 1/4"
Impact Rated: Yes Includes: Compact Bit Holder, 6" Bit Holder, Insert Magnetic Nut Drivers 1/4", 5/16", 3/8", Insert Socket Adapters 3/8", 3/8" Drive Thin Wall Deep Impact Sockets 1/2", 9/16", Hex Drill Bits 1/16", 3/32", 1/8", 3/16", 1/4", 3/8", Double Ended Power Bits PH2/SQ2, T20/T25, Insert Driver Bits (2) PH1, (8) PH2, (2) PR2, (3) PH3, SQ1, (4) SQ2, (2) SQ3, T10, (2) T15, (3) T20, (5) T25, T27, T30, SL#8, SL#10, Hex 3/16", Hex 1/4", 2" Power Bits PH1, (3) PH2, PH3, SQ1, (2) SQ2, SQ3, T15, (2) T20, (2) T25, T30, SL#10, 3-1/2" Power Bits PH2, T25, 6" Power Bits PH2, SQ2
Fastening Tool Item: Screwdriver Bit Set Fastening Tool Material: Steel
Application - Tools: Impact No. of Pieces: 75
Item: Screwdriver Bit Set Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave impact duty driver bits can be used in impact drivers or drill driver.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4030