Milwaukee Tool
SDS+ CORE 2"X2"
Mfr # 48-20-5225
Zoro # G5937607
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 2 in
- Drilling Depth 2 in
- Overall Length 2 in
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit 48-17-5025
- MILWAUKEE TOOL SDS+ CORE 3-1/8"X2" 48-20-5235
- MILWAUKEE TOOL 1-1/2" Dry Core Masonry Bit 48-17-0015
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit 48-17-0160
- MILWAUKEE TOOL 6" Diamond Wet Core Bit 48-17-2060
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit 48-20-5440
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit 48-17-1020
- MILWAUKEE TOOL Guide Plate for 1-3/4" Thin Wall Core Bit 48-20-6156
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit 48-17-1035
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit P06016JWZGH
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit 48-17-1040
- Milwaukee Tool Core Drill Bits