customer-service Help
Milwaukee

SDS+ CORE 3-9/16"X2"

Milwaukee SDS+ CORE 3-9/16"X2" 48-20-5240
Hover or click to zoom Tap to zoom
$80.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Core Center Bit
  • Core Bit Cutter Material: Carbide Tipped
See full product details
This item ships free.

Total: $80.99

Milwaukee #48-20-5240 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Core Center Bit
  • Core Bit Cutter Material: Carbide Tipped
  • Bit Dia.: 3 9/16 in
  • Drilling Depth: 2 in
  • Overall Length: 2 in
  • Shank Shape: SDS Plus
  • Thread Size: 5/8-11
  • Wet or Dry Application: Dry
  • For Use With: SDS Plus Rotary Hammer Drills
  • Application: Concrete Drilling
  • Primary Material Application: Brick; Block; Concrete
  • Maximum Drilling Depth: 2 in
  • Shank Included: Yes
  • Cutting Tip Form: Asymmetrical Teeth
  • Shank Diameter: 3 9/16 in
  • Decimal Equivalent: 3.5625
  • Measurement System: Fractional Inch
  • Core Diameter: 3 9/16 in
  • Shank Type - Machining: SDS Plus
  • Centering Bit Included: No
  • Includes: (1) SDS+ Core 3-9/16"X2" (48-20-5240)
  • Core Body Length: 2 in
  • Country of Origin (subject to change): Germany

Description

Milwaukee® SDS-Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS-Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 2 in.

Reviews of Milwaukee #48-20-5240