Milwaukee
SDS MAX Bull Point Chisel 12"
- Zoro #: G5114672
- Mfr #: 48-62-4075
Hover or click to zoom Tap to zoom
$10.07
- Promotion Restriction: Not eligible for promotion
- Item: Chisel Bit
- Shank Type: SDS Max
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.07
Milwaukee #48-62-4075 Specifications
- Zoro #: G5114672
- Mfr #: 48-62-4075
- Promotion Restriction: Not eligible for promotion
- Item: Chisel Bit
- Shank Type: SDS Max
- Overall Length (In.): 12 in
- Application: Starts Holes in Concrete Slabs, General Chipping and Breaking
- Length (In.): 12 in
- For Use With: Any SDS Max Hammer
- Overall Length: 12 in
- Decimal Equivalent: 0.7
- Material - Machining: Steel
- For Tool Type: Rotary Drill
- Chisel Collar Shape: SDS Max
- Primary Material Application: Concrete
- Shank Length: 2 in
- Drill Bit Size: 3/4 in
- Chisel Type: Bull Point Chisel
- Cutting Direction: Right Hand
- Head Width: 3/4 in
- Measurement System: Fractional Inch
- Cutting Application: Concrete Chipping and Breaking
- Shank Type - Machining: SDS Max
- Shank Diameter: 45/64 in
- Finish - Machining: Bright (Uncoated)
- Product Type: Chisel Bit
- Country of Origin (subject to change): Germany
Description
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for starting holes in concrete slabs, general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Reviews of Milwaukee #48-62-4075
Explore more
- MILWAUKEE 1-1/8" Hex Demo 15-1/2" Tamper Shank 48-62-4060
- MILWAUKEE SPL/RDHEX Demo Clay Spade 48-62-2095
- MILWAUKEE Ground Rod Driver 48-62-2046
- MILWAUKEE 3/4" HEX Demo 2" Scraping Chisel 48-62-3025
- MILWAUKEE SDS MAX 12" Tamper Shank 48-62-4092
- MILWAUKEE SPL/RDHEX Demo 12" Bull Point 48-62-2000
- MILWAUKEE SDS MAX Asphalt Cutter 16-1/2" 48-62-4066
- BOSCH Spline Drive Hammer Steel, Bull Point HS1814
- MILWAUKEE SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel 48-62-2040
- TR INDUSTRIAL Carbon Brushes for TR-100 and TR-300 Demolition Hammers TR90264
- Milwaukee Rotary and Demolition Hammers