Milwaukee Tool
SDS MAX Clay Spade Chisel 4 1/4" X 16"
- Zoro #: G5939223
- Mfr #: 48-62-4094
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Chisel Bit
- Shank Type: SDS Max
- For Use With: SDS Max Rotary Hammers
- Application: Concrete Demolition
- Impact Rated: No
- Blade Width (In.): 4 1/2 in
- Length (In.): 16 in
$48.07
Ships from United States
Subtotal: $48.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-62-4094 Specifications
- Zoro #: G5939223
- Mfr #: 48-62-4094
- UPC #: 045242501168
- Promotion Restriction: Not eligible for promotion
- Item: Chisel Bit
- Shank Type: SDS Max
- For Use With: SDS Max Rotary Hammers
- Application: Concrete Demolition
- Impact Rated: No
- Blade Width (In.): 4 1/2 in
- Length (In.): 16 in
- Shank Length (In.): 16 1/2 in
- Shank Size (In.): 4-1/4
- Overall Length (In.): 16 in
- Type: Clay Spade
- Overall Length: 16 in
- Drill Bit Size: 4 1/2 in
- For Tool Type: Rotary Drill
- Measurement System: Fractional Inch
- Decimal Equivalent: 4.5
- Head Width: 4 1/4 in
- Primary Material Application: Dirt, Clay, Hardened Ground
- Finish - Machining: Bright (Uncoated)
- Cutting Application: Dirt, Hard Packed Gravel
- Shank Diameter: 45/64 in
- Chisel Type: Clay Spade
- Material - Machining: Steel
- Cutting Direction: Right Hand
- Shank Type - Machining: SDS Max
- Shank Length: 2 in
- Chisel Collar Shape: SDS Max
- Product Type: Chisel Bit
- Country of Origin (subject to change): Germany
Description
Chisel Bit, Chisel Type Clay Spade, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 4 1/4 in, Overall Length 16 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill
Reviews of Milwaukee Tool #48-62-4094
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel 48-62-4252
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment 5317-DE
- MILWAUKEE TOOL SDS PLUS Tile Chisel 3" X 6" 48-62-6058
- MILWAUKEE TOOL 5/8" x 10" SDS-Max Ground Rod Driver 48-62-4093
- MILWAUKEE TOOL SDS-MAX SLEDGE 3" Scaling Chisel 48-62-4087
- MILWAUKEE TOOL SDS+ DUST TRAP Replacement Sleeve (Bulk 5) 48-03-3235
- DIABLO Easily Convert Your Spline Rotary Hammer DMAMXAD1010
- BOSCH Keyless Chuck, SDS Plus HA3JAW
- MAKITA 16-1/2" SDS-MAX Rotary Hammer Core Bit Shank Adapter B-66628
- MILWAUKEE TOOL SDS Max Chisel Boot 5318-DE
- B & A SDS Plus 1/2 In Keyless Chuck RCDDKL12
- Milwaukee Tool Rotary Hammer Accessories