Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SDS Max Hammer Drill Kit, 18.0V, Li-ion

  • Zoro #: G3463312
  • Mfr #: 2717-22HD, 48-11-1812
Tap to zoom
Hover or click to zoom
$1,306.00
  • Promotion Restriction: Not eligible for promotion
  • Item: SDS Max Hammer Drill Kit
  • Chuck Type: SDS Max
See full product details
This item ships free.

Milwaukee #2717-22HD, 48-11-1812 Specifications

  • Zoro #: G3463312
  • Mfr #: 2717-22HD, 48-11-1812
  • Promotion Restriction: Not eligible for promotion
  • Item: SDS Max Hammer Drill Kit
  • Chuck Type: SDS Max
  • Voltage: 18.0
  • No Load RPM: 0 to 450
  • Blows per Minute: 0 to 3000
  • Cordless Tool Battery Type: Li-ion
  • Battery Capacity: 8.0Ah
  • Core Bit Capacity: 4 in
  • Solid Bit Capacity: 1 9/16 in
  • Corded/Cordless: Cordless
  • Brushless Motor: Yes
  • Series: M18 FUEL(TM)
  • Stop Rotation: No
  • Tool Length: 18-3/4 in
  • Charger Replacement: 23Y581
  • Included Charger: 23Y581
  • Impact Energy: 5.0 ft-lb
  • Features: Anti-Vibration System, LED Light, Fuel Gauge Onboard Battery
  • Battery Included: (2) 494D28
  • Green Environmental Attribute: Product is Rechargeable
  • Includes: Charger, Carrying Case
  • Handle Type: D-Handle
  • Battery Pack Replacement: 494D28
  • Tool Weight: 14.8 lb
  • Standards: UL Listed
  • Capacity in Concrete: 1-9/16 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, SDS Max Hammer Drill Kit, Battery Included, Voltage 18.0, Chuck Type SDS Max, Cordless Tool Battery Type Li-ion, Battery Capacity 8.0Ah, 0 to 3000 Blows per Minute, 0 to 450 No Load RPM, Brushless Motor Yes, Series M18 FUEL(TM), Stop Rotation No, 1-9/16 in Capacity in Concrete, 1 9/16 in Solid Bit Capacity, 4 in Core Bit Capacity, Impact Energy 5.0 ft-lb, Battery Included (2) 494D28, Battery Pack Replacement 494D28, Handle Type D-Handle

Reviews of Milwaukee #2717-22HD, 48-11-1812