Milwaukee
SDS-MAX SLEDGE 1" X 16" Flat Chisel
- Zoro #: G5943259
- Mfr #: 48-62-4252
Tap to zoom
Hover or click to zoom
$18.97
- Item: Self Sharpening Chisel Bit
- Shank Type: SDS Max
- For Use With: SDS Max Rotary Hammers
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.97
Milwaukee #48-62-4252 Specifications
- Zoro #: G5943259
- Mfr #: 48-62-4252
- Item: Self Sharpening Chisel Bit
- Shank Type: SDS Max
- For Use With: SDS Max Rotary Hammers
- Application: Concrete Demolition
- Overall Length (In.): 16 in
- Shank Length (In.): 16 1/2 in
- Shank Size (In.): 1
- Blade Width (In.): 1 in
- Type: Flat Chisel
- Impact Rated: No
- Length (In.): 12 in
- Overall Length: 16 in
- Drill Bit Size: 1 in
- For Tool Type: Rotary Drill
- Shank Diameter: 45/64 in
- Finish - Machining: Bright (Uncoated)
- Head Width: 1 in
- Chisel Type: Flat Chisel
- Cutting Direction: Right Hand
- Shank Type - Machining: SDS Max
- Decimal Equivalent: 1
- Primary Material Application: Concrete
- Measurement System: Fractional Inch
- Shank Length: 2 in
- Material - Machining: Steel
- Chisel Collar Shape: SDS Max
- Cutting Application: Concrete Chipping and Breaking
- Promotion Restriction: Not eligible for promotion
- Product Type: Self Sharpening Chisel Bit
- Country of Origin (subject to change): Germany
Description
The MILWAUKEE® SDS-MAX SLEDGETM 1" X 16" Flat Chisel stay sharper longer. The reinforced edges deliver maximum durability and reduced wear over the life of the chisel, engineered for sharpness to increase productivity. The longer tip length vs. standard chisels provides maximum life and is ideal for general chipping and breaking concrete. No re-sharpening or re-hardening is necessary for reduced downtime. High grade forged steel for maximum durability and longer life in concrete demolition over standard Milwaukee chisels. For use with SDS MAX rotary hammers.
Reviews of Milwaukee #48-62-4252
Explore more
- Milwaukee SDS+ DUST TRAP Replacement Sleeve (Bulk 5) 48-03-3235
- Milwaukee SDS MAX Clay Spade Chisel 4 1/4" X 16" 48-62-4094
- Milwaukee SDS-PLUS SLEDGE 10" Bull Point Chisel 48-62-6050
- Milwaukee SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel 48-62-6052
- Milwaukee SDS-MAX SLEDGE 2"Tile Chisel 48-62-4258
- Milwaukee SDS-MAX SLEDGE 16" Bull Point Chisel 48-62-4250
- Milwaukee SDS-MAX SLEDGE 3" Scaling Chisel 48-62-4087
- Milwaukee SDS PLUS Floor Scraper 4" 48-62-6046
- Metabo SDS-MAX Hammer Dust Extraction Kit 623271000
- Grey Pneumatic 1-1/4" CHISEL & SCRAPER 7-1/2" LONG CH112
- Metabo SDS+ 1-1/2" x 10" Scaling Chisel 631425420
- Milwaukee Rotary and Demolition Hammers