Milwaukee
SDS-MAX SLEDGE 16" Bull Point Chisel
- Zoro #: G5928857
- Mfr #: 48-62-4250
Tap to zoom
Hover or click to zoom
$18.97
- Promotion Restriction: Not eligible for promotion
- Item: Self Sharpening Chisel Bit
- Shank Type: SDS Max
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.97
Milwaukee #48-62-4250 Specifications
- Zoro #: G5928857
- Mfr #: 48-62-4250
- Promotion Restriction: Not eligible for promotion
- Item: Self Sharpening Chisel Bit
- Shank Type: SDS Max
- For Use With: SDS Max Rotary Hammers
- Application: Concrete Demolition
- Type: Bull Point
- Shank Length (In.): 16 1/2 in
- Shank Size (In.): 3/4
- Overall Length (In.): 16 in
- Blade Width (In.): 2 in
- Impact Rated: No
- Length (In.): 12 in
- Overall Length: 16 in
- Drill Bit Size: 1/2 in
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Steel
- Cutting Direction: Right Hand
- Measurement System: Fractional Inch
- Chisel Type: Bull Point Chisel
- Head Width: 1/2 in
- Chisel Collar Shape: SDS Max
- Primary Material Application: Concrete
- Shank Diameter: 45/64 in
- Decimal Equivalent: 0.5
- Shank Length: 2 in
- Shank Type - Machining: SDS Max
- For Tool Type: Rotary Drill
- Cutting Application: Concrete Chipping and Breaking
- Product Type: Self Sharpening Chisel Bit
- Country of Origin (subject to change): Germany
Description
The MILWAUKEE® SDS-MAX SLEDGETM 16" Bull Chisel stays sharper longer. The reinforced edges deliver maximum durability and reduced wear over the life of the chisel, engineered for sharpness to increase productivity. The longer tip length vs. standard chisels provides maximum life and is ideall for starting holes, general chipping and breaking concrete. No re-sharpening or re-hardening is necessary for reduced downtime. High grade forged steel for maximum durability and longer life in concrete demolition over standard Milwaukee chisels. For use with SDS MAX rotary hammers.