Milwaukee

SDS-MAX SLEDGE Scraping Chisel

Milwaukee SDS-MAX SLEDGE Scraping Chisel 48-62-4089
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Self Sharpening Chisel Bit
  • Shank Type: SDS Max
  • For Use With: SDS Max Rotary Hammers
  • Application: Concrete Demolition
  • Impact Rated: No
  • Length (In.): 12 in
  • Shank Length (In.): 12 in
See full product details
$26.19

Subtotal: $26.19

Milwaukee #48-62-4089 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Self Sharpening Chisel Bit
  • Shank Type: SDS Max
  • For Use With: SDS Max Rotary Hammers
  • Application: Concrete Demolition
  • Impact Rated: No
  • Length (In.): 12 in
  • Shank Length (In.): 12 in
  • Shank Size (In.): .139.257
  • Overall Length (In.): 12 in
  • Type: Scraping Chisel
  • Blade Width (In.): 2 in
  • Overall Length: 12 in
  • Drill Bit Size: 2 in
  • Shank Type - Machining: SDS Max
  • Material - Machining: Steel
  • Measurement System: Fractional Inch
  • Shank Diameter: 45/64 in
  • Cutting Direction: Right Hand
  • Chisel Collar Shape: SDS Max
  • Decimal Equivalent: 2
  • Primary Material Application: Asphalt, Concrete, Troughs, Mortar, Rust
  • Finish - Machining: Bright (Uncoated)
  • For Tool Type: Rotary Drill
  • Shank Length: 2 in
  • Head Width: 2 in
  • Cutting Application: Surface Material Removal
  • Chisel Type: Scraping Chisel
  • Product Type: Self Sharpening Chisel Bit
  • Country of Origin (subject to change): Germany

Description

Self Sharpening Chisel Bit, Chisel Type Scraping Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Reviews of Milwaukee #48-62-4089

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.