Milwaukee

SDS-PLUS 4CT MX4 3/16" X 8" X 10"

Milwaukee SDS-PLUS 4CT MX4 3/16" X 8" X 10" 48-20-7313
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Number of Pieces: 1
  • Item: Rotary Hammer Drill
  • Overall Length: 10 in
  • Shank Shape: SDS Plus
  • Shank Size: 25/64 in
  • Drilling Length: 8 in
  • Number of Cutter Heads: 4
See full product details
$21.99

Subtotal: $21.99

Milwaukee #48-20-7313 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Number of Pieces: 1
  • Item: Rotary Hammer Drill
  • Overall Length: 10 in
  • Shank Shape: SDS Plus
  • Shank Size: 25/64 in
  • Drilling Length: 8 in
  • Number of Cutter Heads: 4
  • Drill Bit Size: 3/16 in
  • Bit Dia.: 3/16"
  • Impact Rated: Yes
  • Material - Machining: Carbide Tipped
  • Measurement System: Fractional Inch
  • Finish - Machining: Bright (Uncoated)
  • Primary Material Application: Rebar
  • Maximum Drilling Depth: 8 in
  • Decimal Equivalent: 0.1875
  • Shank Diameter: 25/64 in
  • For Tool Type: Rotary Hammer
  • Shank Type - Machining: SDS Plus
  • For Use With: SDS+ Rotary Hammers
  • Country of Origin (subject to change): Germany

Description

Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)

Reviews of Milwaukee #48-20-7313

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.