Milwaukee Tool
12-1/2" Max-Lok SDS PLUS Adapter
Mfr # 48-20-6980
Zoro # G5114006
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- Overall Length (In.) 12 1/2 in
- Application Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
- Length (In.) 12 1/2 in
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point 48-62-4000
- MILWAUKEE TOOL 1-1/8" Hex Demo 17-1/2" Asphalt Cutter 48-62-4020
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade 48-62-4030
- MILWAUKEE TOOL 1-1/8" Hex Demo 6" x 6" Tamper Plate 48-62-4050
- MILWAUKEE TOOL SPL/RDHEX Demo 9-3/4" Bushing Tool 48-62-2070
- MILWAUKEE TOOL Spline/Round Hex 3" Scaling Chisel 48-62-2055
- MILWAUKEE TOOL DRILL ROTARY HAMMER 1i SDS COMPACT ML5268-21
- MILWAUKEE TOOL 82-1/2" Max-Lok SDS MAX Adapter 48-20-6968
- MILWAUKEE TOOL SPL/RDHEX DEMO 1X15 SLOTTING 48-62-2080
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver 48-62-4040
- BOSCH 1" 120V 8.0 Amp Rotary Hammer 11255VSR
- Milwaukee Tool Demolition Hammer Accessories